- 40% Lighter and 33% Smaller than Standard Series Jaws enabling them to fit into tight spaces.
- Designed in conjunction with the ProPress System fittings, ensuring total system compatibility.
- Compatible only with RIDGID Compact Series pressing tools (100-B, RP 200-B, RP 210-B).
- Backed by full RIDGID Lifetime Warranty.
Ridgid 16963 ProPress 3/4" Jaw Assembly For Copper Tubing
|
Questions & Answers (0)
Product Description
For Use With RP 200-B, RP 210-B and 100-B Press Tools. Features:
PRICE
$215.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hydraulic Ram Output | 5,400 LBS |
Product Details
| Head Rotation | 270° Barrel/Jaw Swivel |
| Operating Temperature Range | 15 ° F - 122 ° F (-10° C - 60° C) |
| Cycle Time | 5 Seconds sec |
| Pipe/Tube Capacity | 3/4" Copper |
| Description | 3/4" Jaw for ProPress |
| Series | ProPress |
| Manufacturers Part Number | 16963 |
| For Use With | RP 200-B, RP 210-B and 100-B Press Tools |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |