Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
RIDGID

Model # :WBB1444052

MPN #: 67053

Ridgid 67053 RP 350 Battery Press Tool Kit w/Propress Jaws, 1/2"-2"

Product Description
  • 30% smaller tool increases maneuverability
  • 17% lighter tool reduces operator fatigue
  • More than 400 presses per charge - with Advanced Lithium 4 Battery
  • Ultimate flexibility with the ability to switch between battery and AC power on the same tool

Compatible With All Standard Series Pressing Jaws and Attachments From RIDGID® .For Use With Copper and Stainless Steel Tubing, Steel Pipe, PEX and Cutting Soil Pipe. Battery Tool Kit Includes: RP 340 Press Tool, (2) 18V Advanced Lithium 2 Batteries, 120V Advanced Lithium Battery Charger, and Carrying Case.

CLEARANCE PRICE
$4,068.46

was $4179.99
Save $111.53 (3%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight51 lbs
Hydraulic Ram Output7,200

Product Details

Battery Type18 V Advanced Lithium 2
Operating Temperature Range15 °; F - 122 °
For Use WithAll Standard Series Pressing Jaws & Attachments
Jaws IncludedPropress 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
StyleBattery
Number of Batteries2
Cycle Time4 seconds sec
IncludesPress Tool, Jaws, Batteries & Charger, Carrying Case
Pipe/Tube Capacity1/2" - 4" Copper & Stainless, 1-2" - 2" PEX
BrandRIDGID

Warranty

WarrantyLifetime