Quality Park Interoffice Envelopes, 4-1/2"W x 10-3/8"H, Kraft, 500/Box
Write a Review
|
Questions & Answers (0)
Product Description
These business size kraft interoffice envelopes have boxes for "TO" and "LOCATION". There is space for 15 entries. They can be used for cash drops or correspondence. These envelopes have printed one side and have a ungummed flap. They are made of heavyweight 28 lbs paper stock. There are 500 envelopes per box (5 Boxes per carton).
These envelopes arrive to most customers in 2-3 business days.
These envelopes arrive to most customers in 2-3 business days.
PRICE
$245.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 10-3/8 in |
| Weight | 14 lbs |
Product Details
| Type | Interoffice Envelopes |
| Color | Brown |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Interoffice Envelopes |
| Package Quantity | 500/pack |
| Description | Fold Flap Kraft Interoffice Envelope |
| Seal Type | Ungummed Flap |
| Manufacturers Part Number | 63262 |
| Brand | Quality Park |