Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1002599

MPN #: 0100-1-001-03

Kendall Howard™ 12-24 Rack Screws, Pack of 50

Product Description
Kendall Howard™ 12-24 Rack Screws - 50 Pack

The Kendall Howard 12-24 Rack Screws are not your everyday hardware store item. These superior, American-made, quality screws should be your only choice for installing rackmount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.

  • Quantity: 50
  • Packaged in an aluminum tin
  • 12-24 pilot point
  • Phillips truss head
  • 0.75" in length
  • ROHS compliant
  • Made in the USA
PRICE
$16.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Depth7/8 in
Height1/2 in
Weight1 lbs

Product Details

TypeAccessories
ColorBlack
Accessory TypeMounting Hardware
MaterialSteel
Package Quantity50
Description12-24 Rack Screws
Manufacturers Part Number0100-1-001-03
BrandKendall Howard

Warranty

WarrantyLifetime Limited