Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611878

MPN #: 500-173-32

Mitutoyo 500-173-32 Digimatic 0-12''/300MM Stainless Steel Digital Caliper W/ Data Output

Product Description
12"/300mm Digimatic Caliper, w/SPC Output

  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • 20,000 Hour battery life under normal conditions
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted plastic case
PRICE
$695.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Data Output Cable - 80 Inch959150 in
Metric or InchInch, Metric in
Min Outside DiameterNone in
Data Output Cable (40")959149 in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement12 in / 300 mm
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingNone
Manufacturers Part Number500-173-32
Inside Diameter Contact Point MaterialStainless Steel
BrandMitutoyo
Battery TypeSR44
TypeCaliper
DigitalYes
Measuring Face MaterialStainless Steel
SeriesDigimatic
Data OutputYes
StyleGeneral Purpose
Accuracy (+/-)0.0015 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo