Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126732

MPN #: 100-700-12-HD

iGAGING Digital Caliper w/ IP54 Extreme Accuracy, 12"

Product Description
iGAGING's origin digital caliper uses super high accuracy absolute memory technology. It keeps track of its origin position once set. Whenever the digital caliper turned on, the easy-view large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. Standard USB data output. High quality surface finish for extra smooth slider movement. USB cable available separately.

Features:
  • Unlimited measuring speed
  • Resolution: 0.0005"/0.01mm
  • Accuracy: 0.001"/0.02mm/li>
  • Range: 12"/300mm
  • IP54 splash water and dust resistant/li>
  • Measuring speed: unlimited
  • Protection rating: IP54 (humidity and dust resistance )
  • Battery: 3V CR2032 battery (spare included)
  • Hardened Stainless steel, lapped finished/li>
  • Operating environment: temperature 0°c+40°c; relative humidity: 80%
  • Battery life: more than 2 years under normal operation/li>
  • SPC Output with USB connection available
  • Meets DIN standard 862; ISO 9001 certified manufacturing
  • Warranty of 2 years


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width1-3/8
Height19
Max Measurement12 in / 300 mm

Product Details

TypeCaliper
ColorSilver
Data OutputYes
Power SourceBattery
Accuracy (+/-)0.001 in
MaterialStainless Steel
IP RatingIP54
FeaturesUnlimited Measuring Speed
Manufacturers Part Number100-700-12-HD
BrandiGAGING