Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169950

MPN #: 12-802L

Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck

Product Description
Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck, Low Lead

Features:

  • 1/2" NPT Female inlets on 8" centers
  • Wall Mount
  • 8-1/2" Gooseneck spout
  • Flow rate 2 GPM
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$109.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 Female in
Centers8 in
Spout Reach8-1/2 in

Product Details

ColorSilver
Faucet Valve TypeGooseneck
Gallons per Minute1.8 gal/min
Mounting LocationWall
MaterialBrass
Manufacturers Part Number12-802L
Faucet Holes2
Handle StylePaddle
BrandKrowne

Compliance & Certifications

ADA CompliantYes