Features:
- Krowne Royal Series 3/4" Full Flow Wall Mount Faucet
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
- 8" Centers
- 12" Spout
- Ceramic Cartridge Valves
- 3/4" Diameter Piping Required
- Wall Mounting Kit
- Cross Handles
Weights & Dimensions
| Spout Reach | 12 in |
| Inlet Connection | 3/4 Female in |
| Centers | 8 in |
Product Details
| Mounting Location | Wall |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 18-812L |
| Faucet Holes | 2 |
| Handle Style | Star |
| Gallons per Minute | 1.8 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |