Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson

Model # :WBB3793273

MPN #: RAS-120

Johnson 12" Aluminum Rafter Square - Pkg Qty 5

Product Description
As a saw guide, stair layout tool or rafter tool, Johnson's rafter square will help you get the job done accurately and easily. Its solid aluminum body construction with CNC machined edges provides greater accuracy along with durable chip-resistant coating. Use the scribe notches for marking and ripping lumber and handy markers that measure 2x4 board dimensions. This square also has deep cast-in graduations that will never peel off, wear off, fade or smudge.

Features:
  • Permanent graduations and numbers measure in 1/4"
  • Scribe notches from 1-3/4" to 9" in 1/4" increments
  • Thick edge is useful as a saw guide


Application:
    This Johnny Square® is a versatile tool for builders and contractors. Its thick edge is useful as a saw guide - it can be used directly with the saw against the square for cross cuts or angled cuts using the etched protractor scale. It can be used indirectly as well, using the scribing notches to create a saw cut line for rip cuts. The Johnny Square® also simplifies stair layout - its integrated distance and angle scales let you quickly and accurately mark your cut lines on your stringers. And, of course, this rafter square has scales for cutting hip, valley and jack rafters


PRICE
$729.75  Sold in packages of 5 / $145.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4
Width17 in
Height1 in

Product Details

TypeSquare
MaterialAluminum
ColorSilver
Manufacturers Part NumberRAS-120
BrandJohnson