- Graduation 1°
- Made of stainless steel
- Satin chrome plated scale
- With clamping screw
Insize Protractor, 8-11/16"L x 4-11/16"W , 0-180°
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 |
| Width | 4-11/16 in |
| Max Measurement | 180° |
Product Details
| Type | Protractor |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-)0.3° °F |
| Includes | Clamping Screw, Plastic Case |
| Material | Stainless Steel |
| Graduation | 1° |
| Description | Protractor |
| Manufacturers Part Number | 4799-1120 |
| Brand | InSize |