Fantech 12" Back-Draft Damper for Circular Duct, Single
Write a Review
|
Questions & Answers (0)
Product Description
Backdraft damper for circular ducts, manufacturedfrom galvanized sheet metal. The two bladesare spring-loaded. Every damper is built with performance in mind. The damper can be mountedvertically.
PRICE
$83.95
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 2 lbs |
| Diameter | 12 in |
Product Details
| Material | Steel |
| Description | Back-Draft Damper For Circular Duct |
| Color | Silver |
| Manufacturers Part Number | 411117 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |