Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146348

MPN #: PB190

Fantech Bath Fan PB190, 120V, 1 PH, 190 CFM, No Light, 6" Duct

Product Description
PB 190 Premium Bath Fan190 CFM fan, one ceiling grille and grille housing with damper. Uses 6" duct. Grille housing fits between 2 x 8 construction. Energy Star® qualified. cULus and HVI Certified. UL listed for wet locations. A small-scale grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is a quiet yet powerful combination that is sure to keep the desired airflow even when long ducts are used. This will protect your home from the damaging effects of moisture, steam and mold. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Features:
  • Powerful, efficient 190 CFM fan
  • Remote mount fan ensures quiet operation
  • Unobtrusive grille makes for better aesthetics
PRICE
$275.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Width11-3/8 in
Height7-1/4 in
Weight14 lbs
Duct Size6 in

Product Details

Number of SpeedsVariable
For Use WithVT20A/VT20M
Motor TypeTotally Enclosed External Rotor Motor
Mounting LocationCeiling or Wall
Wattage20.4 W
MaterialAluminum
Phase1
Manufacturers Part NumberPB190
Indoor/OutdoorIndoor
BrandFantech
RPM2883 rpm
TypeBath Fan
CFM305 CFM
ColorSilver
Amperage0.58 A
Drive TypeDirect
Hertz60 Hz
Speed ControllableY
Voltage120 V

Warranty

Warranty7 yr

Compliance & Certifications

CertificationsHVI, Energy Star Certified