12" Blade bracket for 1/2" x 1" tubing in satin nickel finish. This bracket works with our Imperial Line of slotted standards or any slotted standard that has 1" slots on 2" centers.
12" Blade Bracket - Satin Nickel - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$312.50 Sold in packages of 25 / $12.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Height | 2 in |
| Weight | 0.8 lbs |
Product Details
| Type | Bracket |
| Class | Perimeter Hardware |
| Finish | Satin Nickel |
| Material | Steel |
| Manufacturers Part Number | BQGR12SN |
| Brand | Econoco |
Warranty
| Warranty | 1 yr |