12" Bracket For 1/2" X 1-1/2" Rectangular Tubing - Matte Black - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
For use with heavy duty wall or recessed .125" thick standards with 1" slots on 2" centers. HAs tightening screws.
PRICE
$268.75 Sold in packages of 25 / $10.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Bracket |
| Class | Imperial Line |
| Finish | Matte Black |
| Line | Brackets |
| Package Quantity | 25 |
| Manufacturers Part Number | GR12/MAB |
| Brand | Econoco |