Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :T9FB2060835

MPN #: ENC-30-12-WHITE

12 Capacity 30 Lbs Cylinders Heavy Duty Steel Gas Cylinder Cage 44"Wx30"Dx68"H White, Manual Close

Product Description
12 Capacity, 30 Lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 44"W x 30"D x 68"H, White

LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction Gas Cylinder Cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, and welded loading hooks. Heavy duty mesh allows visibility and provides product security.

PRICE
$1,309.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Depth30 in
Height68 in
Weight315 lbs
Cylinder Size30 lb

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorWhite
Door TypeManual Close
SeriesMesh
StyleHorizontal
Capacity12 Cylinders
Cylinder TypePropane
MaterialSteel
Construction TypeUnassembled
DescriptionHeavy Duty Steel Gas Cylinder Cage, 12 Capacity, 30 Lbs. Cylinders, White
Package Quantity1
Manufacturers Part NumberENC-30-12-WHITE
Base TypeLeveling Feet
BrandEncore Commercial Products

Warranty

Warranty1 yr