Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168298

MPN #: FX1681-Z

FLEX 1/2" Right Angle Drill Bare Tool, 2 Speed, 24V

Product Description
Punch through stud after stud with the FLEX 24V 2-Gear 1/2" Right Angle Drill when roughing in pipe for plumbing. This 1/2-inch right angle drill is an ideal tool for plumbers and delivers industry-leading 2,400 inch-pounds of torque. Turbo mode unleashes maximum power and increased speed up to 1,650 RPM in Gear 2. Its magnesium gear box delivers maximum durability in a lightweight housing and anti-kickback technology lets you work with confidence. The drill's ergonomic rubber-covered top handle provides comfort when working and a rafter hook offers easy storage when not in use. For maximum power and performance, it's recommended for use with the FX0221 24V 8.0Ah Lithium, FX0231 24V 12.0Ah Lithium, FX0331 6.0Ah Stacked Lithium, or FX0341 10.0Ah Stacked Lithium batteries (batteries sold separately). The two-gear 1/2-inch right angle drill delivers the FLEX Advantage of unmatched battery power, runtime, and fast charging.

Specifications:
  • The FLEX Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • FLEX 24V Cross-Compatibility: Compatible with all FLEX 24V batteries, chargers, and tools (batteries and chargers sold separately)
  • Tool Dimension: 19-13/16"L x 3-5/8"W x 7"H
  • Max. torque: 2,400 inch-pounds
  • No Load Speed: 0-400/0-1,350 RPM
  • Turbo Speed: 0-490/1,650 RPM
  • Chuck capacity: 1/2 in
  • Two speeds: Yes
  • Chuck type: Key
  • Drilling capacity in wood: 6-1/4 in
  • Tool Weight (with key holder, without hook and key): 10.8 lb.


See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-13/16
Weight10.8 lbs
Chuck Size1/2 in
Torque2400 lb-in

Product Details

Battery TypeLithium-Ion
TypeCordless Drill Driver
ColorGray
Chuck TypeKeyed
Batteries IncludedNo
Speed Settings2
StyleRight Angle
Voltage24 V
Includes(1) 1/2" Right Angle Drill, (1) Chuck Key, (1) Hook with 2 Screws
Number of Chargers Included0
Description2-Gear 1/2" Right Angle Drill Bare Tool
Manufacturers Part NumberFX1681-Z
BrandFLEX
Speed0-400/0-1,350 rpm ft/min

Warranty

Warranty5 yr