Features:
- LED: Yes
- Spindle Lock: Yes
- Soft Start: Yes
- Overload Protection: Yes
- Electric brake: Yes
- Brushless: Yes
- Router Type: Compact Router
- Number of speed settings: 6
- Collet Size: 1/4 in
- Base Opening: 1-1/2 in
- Limited lifetime warranty
Product Details
| Type | Compact Router |
| LED Light | Yes |
| Voltage | 24 V |
| Description | 24V Compact Router |
| Manufacturers Part Number | FX4221-Z |
| No Load Speed | 16,000 - 31,000 |
| Brand | FLEX |