- External Star Geometry – Shallow external star (E-Star) sockets have an internal 6-lobe geometry designed for a high-torque fit that resists slipping
- Materials – The socket is made from 50BV30 steel and hardened to 40–47 HRC for strength and durability
- Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish, and the interior chrome plating is supplemented with a clear coat or painted finish where needed for full coverage
- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- 10-pc. 1/2 in. drive shallow external star sockets: E8, E10, E11, E12, E14, E16, E18, E20, E22, E24
- Socket rail
Tekton 1/2'' Drive Shallow External Star Socket Set with Rail, 10 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | E8 - E24 |
| Drive Size | 1/2 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | E-Torx |
| Number of Pieces | 10 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD92117 |
| Brand | Tekton |