Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3207191

MPN #: 1300FEBH

Vega 12" Flexible Locking Bit Holder, S2 Steel, Black

Product Description
Features:
  • Rated for impact driver and drill driver use
  • Flexes up to 90 degrees for easy access in tight spaces
  • Compatible with 1" insert bits as well as 2" and longer power bits
  • Sleeve is free spinning allowing user to hold during fastening increasing control and safety
  • Locking collar securely holds bits during fastening


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Size1/4 in

Product Details

TypeBit Holder
Drive1/4
FinishBlack
MaterialS2 Steel
Package Quantity1
Description12" Flexible Locking Bit Holder
Shank TypeHex
Manufacturers Part Number1300FEBH
Tip TypeStandard Hex
BrandVega