- Made from S2 modified shock resistant steel for professional performance and durability
- High strength industrial magnet
- Standard 1/4" shank fits most power tools and chuck adapters
Vega Magnetic Bit Holder x 8", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4 |
| Finish | Stainless, Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Mag Bit Holder |
| Shank Type | Hex |
| Manufacturers Part Number | 1200MH1AD |
| Tip Type | Standard Hex |
| Brand | Vega |