Coleman Cable 12 Foot, 6 Gauge Jumper/Booster Cables
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Cord Length | 12 ft |
| Cord Gauge | 6 ga |
Product Details
| Package Quantity | 1 |
| Description | Jumper/Booster Cables |
| Color | Orange |
| Manufacturers Part Number | 8565 |
| Brand | Coleman Cable |
Related Products
The JNC325 is an ideal shop tool, combining robust jump starting power with numerous features that deliver utility and convenience. The JNC325 can tackle a wide variety of starting tasks in numerous application environments, including automotive, marine, light truck, agricultural and fleet starting. It can start up to 8L gasoline engines and up to 6L diesel engines. Plus, it features the ability to jump start totally dead (0.0V) batteries - simply confirm that you have made a proper connection and press and hold the override button to force the unit on. It's that easy. It also ...
Extra Heavy Duty 4 gauge booster cables are suitable for starting all passenger vehicles and light trucks. 250% more power than 10 Gauge cables. The UL listing insures that these cables meet or exceed Underwriter Laboratory's strict manufacturing and safety standards. The 16 foot length allows passenger vehicles to be parked front to back. Polar-Glo™ clamps glow in the dark to insure correct connection to battery terminals. Complete "Jump Starting" instructions printed on the carton. Made in the USA. Limited Lifetime Warranty. Features and Benefits: Featuring glow-in-the-dark ...
The power and precision of PRO-LOGIX in a 24 Volt portable unit. Plus, the PL2410 features 12 Volt operation to add versatility. It delivers fully automatic operation, it is very easy to use and delivers a proper, customized charge to every battery it services. Intelligent, beneficial, safe and versatile - it is an ideal universal battery service tool. Plus, with the ability to properly charge virtually any lead acid battery type, it is the only charger you will need. Flooded, AGM, Gel Cell, Spiral Wound, Marine and Deep Cycle batteries all can be charged right with the PL2410. Features: ...
22' booster cable, with 6' permanent connector. Quick connect plugs provide a safe and convenient connection to power source. Polarity protected, weather-proof plug-in connectors. 600 amp, heavy duty clamps with copper conductors. Works with side or top post batteries. Heavy-duty insulation. Ideal for fleet and service applications.
Cut To Length, Ready To Use, Heavy Duty Battery Cables. Spartan Power uses battery cables that are UL 1232/1284/1338/1346/10269 approved, ROHS compliant, VW-1 & moisture resistant and rated for up to 1000V. We assemble 4 AWG, 2 AWG, 1/0 AWG, & 4/0 AWG battery cables in Reno, Nevada which are not only great for use with our DC to AC power inverters, but they can also be used for RV, motorhomes, travel trailers, campers, fleet trucks, boats and other vehicle wiring applications, grounding cables, golf cart wiring, solar and many other on or off-grid applications where pure copper is ...