Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Technical Pro

Model # :WBB2114408

MPN #: CXXF1625

Technical Pro XLR to XLR Female Audio Cables, CXXF1625

Product Description
Features:
  • Available in 16 and 18 gauge speaker wire
  • Available in 3, 6, 15 and 25 feet


PRICE
$15.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth25 in
Weight2 lbs
Cable Length25 ft

Product Details

Assembly RequiredNo
Package Quantity1
DescriptionXLR to XLR Female Audio Cables
ColorBlack
Manufacturers Part NumberCXXF1625
BrandTechnical Pro

Warranty

Warranty1 yr