Features
- Made with Steel
- Corrosion-resistant and fire safe
- Brushed stainless steel receptacle with perforated holes
- OSHA & ADA compliant
Weights & Dimensions
| Width | 9 in |
| Depth | 18 in |
| Height | 32 in |
| Weight | 26 lbs |
Product Details
| Type | Perforated Trash Can |
| Liner Material | Plastic |
| Color | Silver |
| Series | Celestial |
| Opening | Round |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | CLHR12-SS |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Witt Industries |