Bobrick® Stainless Steel Open Top Trash Can, 13 Gallon
|
Questions & Answers (0)
Product Description
This Floor Standing Waste Receptacle is practical and ideal for use in medium to heavy traffic areas in offices, schools, health care facilities, hospitals, recreation centers, food service facilities and more. Constructed of durable stainless steel with a satin finish that goes well with any decor. Features vinyl wall bumper to protect wall surfaces, and rubber feet to keep receptacle in place. Includes hooks for liners. 13 gallon capacity.
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 22 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | No |
| Capacity | 13 gal |
| Lid Type | Open |
| Material | Stainless Steel |
| Manufacturers Part Number | B-2260 |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Bobrick |