In need of neat? The Open Dome Top style features a stainless steel gasket rim around a 6" top opening for drop-in convenience. Ideal for hospitals, clinics, nursing homes or anywhere hands-off disposal is desirable. Manufactured from top quality fire-safe steel which will not burn, melt or emit toxic fumes, this unit meets OSHA requirements for waste receptacles. The wide stainless steel bottom edge is rolled under to protect floors. Galvanized steel liner is included. 15-gallon capacity.
Safco® Steel Round Dome Top Trash Can W/Galvanized Liner, 15 Gallon, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$255.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 34 in |
| Diameter | 15 in |
Product Details
| Type | Decorative Trash Can |
| Liner Material | Galvanized |
| Color | White |
| Lid | Yes |
| Capacity | 15 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 9639WH |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Safco |