Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641598SS

Global Industrial™ Rectangular Motion Sensor Trash Can, 12 Gallon, Brushed Stainless Steel

Product Description
✓ Automatic sensor for hands-free use.
✓ Fingerprint-resistant.
✓ Dynamic display for simple interface.

Keep germs in the can and not on your hands with the Global Industrial™ Rectangular Motion Sensor Trash Can. This sleek receptacle is made of brushed stainless steel that is fingerprint-resistant and equipped with a built-in sensor that allows users to dispose of trash without touching the lid. Its compact and upright design is perfect for use in commercial spaces, personal kitchens, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. Batteries not included. 1 Year Limited Warranty. Measures: 25-1/2" H x 18-1/8" W x 10-5/8" L.

  • Shape: Rectangular.
  • Weighs: 14.8 lbs.
  • Capacity: 12 gal.
  • PRICE
    $229.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    229.95
    Buy 3 units - 5 units
    219.95Save $10.00 (4%)
    Buy 6+ units
    215.95Save $14.00 (6%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10-5/8 in
    Width18-1/8 in
    Height25-1/2 in
    Weight14.5 lbs

    Product Details

    TypeMotion Sensor Trash Can
    Liner MaterialPlastic
    ColorSilver
    Opening15-3/4" x 8-11/16"
    LidYes
    Capacity12 gal
    Lid TypeMotion Sensor Lid
    FinishBrushed
    MaterialStainless Steel
    Manufacturers Part Number641598SS
    Indoor/OutdoorIndoor
    ShapeRectangle
    BrandGlobal Industrial

    Warranty

    Warranty1 yr