Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875401

MPN #: 8912022

Justrite 12 Gal. Acid Cabinet, Manual Close, 1 Door, 23-1/4"W x 18"D x 35"H, Blue

Product Description
Unique, flame-coated thermoplastic liner offers superior corrosion protection, combined with the fire protection and durability of our steel safety cabinets!
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves protects exposed cabinet surfaces from rust and corrosion. Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals. Non-porous surface resists staining and cleans-up easily.
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals plus the durability, fire protection and code compliance of Justrite's steel safety cabinets.
  • Three colors to complement laboratory settings: stainless steel-like silver, light neutral, or popular light blue


Justrite's exclusive ChemCor® Lined Acid Safety Cabinets are available in standard 30, 45, and 60-gallon (114, 170 and 227L) sizes, as well as Slimline, Compac, Countertop, Undercounter and Piggyback styles. All models have the same quality features found in Justrite's flammable cabinets including double-wall, 18-gauge (1mm) welded steel construction, 2" (51mm) liquid-tight containment sump, dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with U-Loc™ padlockable handle and Haz-Alert™ reflective warning labels. Interior ChemCor® liner ensures complete corrosion resistance and protection. All ChemCor® lined safety cabinets include two labels to be placed on the cabinet by the end user: "Base" or reflective Haz-Alert™ "Acid" depending upon contents stored. Shelving adjusts on 3" (76mm) centers for storage versatility. The 30 gal (110L) 2-door models include an extra polyethylene work tray which can be secured to cabinet top for a handy work surface. Includes a limited warranty of 10 years.

PRICE
$1,882.77

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4 in
Depth18 in
Height35 in
Weight121 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeManual Close
MaterialSteel
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number8912022
BrandJustrite
TypeAcid Corrosive Cabinet
Shelf Capacity350 lbs
ColorBlue
SeriesSure-Grip EX™, ChemCor®
Handle TypeRecessed
StyleCompact
Capacity12 gal
Number of Doors1
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA