Lorell 12-1/2" Slimline Wall Clock, Plastic Case, Black
Write a Review
|
Questions & Answers (0)
Product Description
12-1/2" wall clock features a contemporary, slimline design with a clear glass cover to add modern style to any room. Easy-to-read, 12-hour dial face allows easy viewing from anywhere in the room. Silent sweep movement eliminates any ticking sound for distraction-free use in quiet environments. Battery-operated clock requires one AA battery (sold separately). Clock is perfect for displaying in conference rooms, classrooms, lobbies, waiting areas and more.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 1-2/3 in |
| Height | 12-1/2 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 12-1/2" Slimline Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | LLR61008 |
| Shape | Round |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |