Infinity Instruments 8.75" Round Focus Wall Clock - Black
Write a Review
|
Questions & Answers (0)
Product Description
Infinity Instruments Focus business (ITC) wall clock is a simple 9" business clock in a stylish thick black frame. 8.75" Round Wall Clock, Black Finish Case, Shatter-Resistant Lens, Second Hand, Silent Movement. Requires (1) AA Battery (Sold Separately).
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 8-3/4 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 8.75" Wall Clock |
| Package Quantity | 1 |
| Frame Material | Resin |
| Manufacturers Part Number | 11316BK/830 |
| Shape | Round |
| Brand | Infinity Instruments |
Warranty
| Warranty | 1 yr |