Chicago Lighthouse 12" Octagon Quartz Wall Clock, Wood Case, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Elegant 12" mahogany octagon hardwood clock features a white dial face with Roman numerals, brass sweep second hand and glass crystal with bezel. Wall clock uses one AA battery (sold separately).
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1-3/4 in |
| Height | 12 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Mahogany |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Roman Numeral |
| Display Type | Analog |
| Lens Material | Glass |
| Description | 12" Octagon Quartz Wall Clock |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | ILC67207010 |
| Shape | Octagon |
| Brand | Chicago Lighthouse |