Karcher 12' Hose Assembly, 1-1/2" VAC, 250 PSI Solution Hose
Write a Review
|
Questions & Answers (0)
Product Description
Chariot 3 iExtract 26 Duo, 12' Hose Assembly, 1-1/2" VAC, 250 PSI Solution Hose.
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
Product Details
| Style | Hose |
| Type | Hose Assembly |
| Description | 12' Hose Assembly |
| Color | Gray |
| Manufacturers Part Number | 8.600-414.0 |
| Brand | Karcher |