Nilfisk Complete Hose For Use With GD10, 1-1/4" Dia. x 5'L
Write a Review
|
Questions & Answers (0)
Product Description
Hose Attachment for Nilfisk GD10 vacuum. Dimensions: 5'L x 1-1/4" Dia.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
Product Details
| Type | Vacuum Hose |
| Description | Complete Hose |
| Color | Black |
| Manufacturers Part Number | 147 1236 500 |
| For Use With | GD 10 |
| Brand | Nilfisk |