Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3251023

MPN #: TE070-G10-U

Tornado® Surge 10 Mid Size Extractor with Wand & Hose, 100 PSI, 8 Gallon Capacity

Product Description
The compact design of this 10 gallon extractor enables easy navigation of tight spaces and convenient storage of the unit, making it perfect for hospitality, multifamily and commercial settings. This unit features a powerful three-stage vacuum motor to remove more water and soil, resulting in faster drying times and extended carpet life. Built to last with durable roto-molded housing and long-lasting commercial components, and backed up with a 10 year housing, 2 year parts and labor warranty. Includes 2 piece, single jet, stainless steel carpet wand. A variety of optional tools are also available for increased versatility.

Features:
  • Large 10" rear wheels ease mobility over stairs and curbs
  • Handle-mounted transport wheels take the strain out of loading and unloading the unit from a vehicle
  • The intuitive controls include front-mounted power switches for operator convenience
  • The front-mounted drain hose is easy to access and allows for quick disposal of recovered liquids
  • The clamshell design improves access to mechanical components, reducing downtime for repairs and maintenance
  • Unit comes complete with a 20 ft. hose and two-piece wand for optimal recovery


PRICE
$2,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
Width22 in
Height36 in
Weight93 lbs
Water Lift135 in
Cord Length25
Cleaning Width12 in

Product Details

Assembly RequiredYes
TypeCold Water Carpet Extractor
CFM97 CFM
Pressure Power100
Stages3 Stage Vac Motor
Solution Tank Capacity8 gal
Vacuum Motor3 Stage
ColorYellow/Black
Amperage14 A
Wattage1680 W
Voltage120 V
IncludesCarpet Extractor, Hose & Carpet Wand
MaterialRoto-Molded Polyethylene
Manufacturers Part NumberTE070-G10-U
Recovery Tank Capacity10 gal
BrandTornado

Warranty

Warranty2 Years Parts, 2 Years Labor, 10 Years Housing yr