Karcher 19-3/16" Suction Tube
Write a Review
|
Questions & Answers (0)
Product Description
Suction tube made of high-quality plastic (black) with 1-3/8" and 19-3/16" long for upright brush-type vacuum cleaners from Karcher.
PRICE
$22.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/16 |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
Product Details
| Style | Tube |
| Type | Suction Tube |
| Description | Suction Tube |
| Color | Black |
| Manufacturers Part Number | 8.600-009.0 |
| For Use With | CV 60/1 RS Bp Pack |
| Brand | Karcher |