TPI Exhaust Fan Shutter, 51"W x 51"H x 3"D
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 51 in |
| Depth | 3 in |
| Height | 51 in |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Description | 48" Exhaust Shutters |
| Manufacturers Part Number | CES48 |
| Brand | TPI |
Related Products
CABINET EXHAUST FANS WITH SHUTTERS 48"Diameter Fan with 120V Single Phase Motor Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year ...
The AX series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for general ventilation of factories, garages, warehouses and other industrial or commercial buildings. The AX fans are available in multiple single-speed variations as well as twospeed and variable speed models. The AX series housings are constructed of heavy duty aluminum with built in shutters that automatically open when the fan starts and gravity closes when the fan stops. Features: Sturdily constructed from all-aluminum extrusions. 8" - 24" models have heavy wire chrome ...
The AX series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for general ventilation of factories, garages, Farming applications, warehouses and other industrial or commercial buildings. The AX fans are available in multiple single-speed variations as well as two-speed and variable speed models. The AX series housings are constructed of heavy duty aluminum with built in shutters that automatically open when the fan starts and gravity closes when the fan stops. Totally enclosed air over motor with overload protection. Heavy wire chrome ...
CABINET EXHAUST FANS WITH SHUTTERS 36"Diameter Fan with 230/460V 3-Phase Motor Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited ...
WALL MASTER GALVANIZED EXHAUST FANS J&D 50" Diameter Fan - 1-Speed, Three Phase Belt Drive Motor - Galvanized Blades Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for ...