Heatstar 12" Dia. Diffuser Kit For HS115 Nomad Heaters, 27"L, White
Write a Review
|
Questions & Answers (0)
Product Description
This powder coated and painted steel diffuser is for nomad HS115TC heater. Use it with short duct when on uneven ground.
PRICE
$449.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 14-1/2 in |
| Height | 24-1/4 in |
| Weight | 22 lbs |
Product Details
| Type | Diffuser |
| Includes | 12" diffuser & adapter ring |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | F109105 |
| For Use With | Heatstar Model HS115TC |
| Brand | HeatStar |