Natural to Propane Gas Conversion Kit For Modine High-Efficiency IIT 200000 BTU Unit Heater
|
Questions & Answers (0)
Product Description
Converts from Natural Gas to Propane Gas. Made in the USA.
PRICE
$189.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1/2 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Gas Conversion Kit |
| Color | Multi-Color |
| Manufacturers Part Number | 3H34670-8 |
| For Use With | Unit Heater 200000 Btu |
| Brand | Modine |
Warranty
| Warranty | 1 yr |