Global Industrial
Model # :WB246728
Global Industrial® Cart Kit For 653577 & 246726 Heaters
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial® Cart Kit For 653577 and 246726 Heaters provides convenient transport for compatible heaters that need to be relocated to different locations. This compact and durable cart is made of cold rolled steel for long lasting durability. The overall lightweight and tubular frame allows for easy steering control from one worksite location to another. Solid white color finish matches most compatible Global Industrial Heaters for a complete and clean look when connected. 1 Year Limited Warranty.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 17-1/2 in |
| Height | 19-5/8 in |
| Weight | 6 lbs |
Product Details
| Type | Cart |
| Color | White |
| For Use With | Heater Model 653577 & 246726 |
| Includes | Tubular Frame, (2) 4"x1-1/8" Wheels, 3/8" Axle, Hardware |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 246728 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |