EDIC 12" Teflon Wand Glide - 1012AC-GL
Write a Review
|
Questions & Answers (0)
Product Description
12" Teflon Wand Glide for use with Carpet Extractors.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 1 lbs |
| Cleaning Width | 12 in |
Product Details
| Material | Teflon |
| Description | Teflon Wand Glide |
| Color | White |
| Manufacturers Part Number | 1012AC-GL |
| For Use With | Any 12" Glidemaster Wand |
| Brand | EDIC |
Warranty
| Warranty | 30 days |