Plastic see-through replaceable head design, 3-3/4 inch width, 1-1/2 inch stainless steel tube, open spray design, aluminum valve up to 120 p.s.i., fits all Powr-Flite extractors and others with 1/4 inch pipe thread quick disconnect nipple.
Powr-Flite® Option Upholstery Tool for Box Extractor - AA151
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | AA151 |
| Brand | Powr-Flite |
Related Products
The Stingray™ is Your Ultimate Performance Package for Mobile Detailing. Get ready to speed through automotive details and upholstery cleaning like never before! The HP90 Stingray™ automotive detail extractor packs full-size performance into a compact, mobile-ready body that's brimming with premium features; like a new faucet-fill adapter, molded-in lift handles, and a fresh water drain, that set it apart. This automotive detail extractor also provides a newly revamped 1,200W inline heat system to quickly loosen up tough grime for easy extracting, as well as an automatic ...
A high quality clear plastic construction gives you the ability to monitor your cleaning progress as you lift off stains and debris from auto carpet and upholstery. The stainless steel handle is 1.5" in diameter. This clean plastic detailing tool has a 100 PSI rating.
Upgrade your stainless steel upholstery tool. The new 8400P Air Lite™ Upholstery Tool from Mytee® is easier to use and delivers maximum recovery times. The 8400P features a clear top head, comfort grip spray lever, and new Positive Ventilation glide, exclusively from Mytee®. The unique 4" Positive Ventilation glide allows for smooth back and forth cleaning motion and fast drying times. This lightweight tool is durable and crack resistant. The 8400P Air Lite™ combines comfort and performance into one affordable cleaning tool. Features: New Comfort Grip spray lever reduces ...
✓ Adjustable height for easy transition between carpet and hard surfaces ✓ Deodorizing carbon HEPA filter ✓ LED headlight and full bag indicator Elevate your hospitality cleaning standards with the Global Industrial™ Commercial Upright Vacuum. Designed with a 14" cleaning path and a host of innovative features, this vacuum is your ideal solution for maintaining a pristine environment for your guests. Its carbon HEPA filter and dual-filtration system reduces common allergens such as dust, pet dander, pollen, and more. The foot-operated adjustable-height ...
This stainless steel crevice tool is great for reaching into crevices and tight spaces to clean upholstery and carpet. Corrosion resistant stainless steel construction makes this tool built to last a lifetime. 1000 PSI rated. Works excellent for automotive detailing of interior carpets and upholstery in autos and other transportation vehicles.