HeatStar Single Duct Adapter for HSP70ID Heater, 12", Black
Write a Review
|
Questions & Answers (0)
Product Description
Single Duct Adapter for use with HSP Pro-Series model HSP70ID.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/8 in |
| Thickness | 1/4 |
| Diameter | 12 in |
Product Details
| Number of Panels | 1 |
| Mounting Location | Links Ducts Together |
| Material | Metal |
| Color | Silver |
| For Use With | Heatstar Heater HSP70ID |
| Brand | HeatStar |