- High visibility safety yellow fan with 115V Industrial 2-Speed Motor
- Modular design saves time and money with ease of maintenance and repairs
- Designed with 3 heavy duty spring steel blades
- Each blade securely riveted with three ¼" round head solid steel rivets and are statically balanced
- Blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning
- Blade and guard meet all safety standards including OSHA, UL Probe
- Guards fasten securely to motor using 4 motor thru-bolts
- I-Beam mount constructed from 1-1/2" rigid pipe with heavy duty conduit clamps
- Attaches securely to vertical or horizontal I or H Beams of 6" to 14" flange width
- Allows full tilt and horizontal adjustment of fan head
- Fan head can be hung off any of four corners of a vertical I-beam
- All parts are galvanized or properly treated and painted
- Protected with a 5-year hassle free warranty
Jan Fan® 24" I-Beam Mount Fan w/ Drop Cord Switch, 2 Speed, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 37 in |
| Height | 32 in |
| Fan Diameter | 24 in |
Product Details
| CFM | 6210 CFM |
| Horsepower | 1/4 HP |
| Color | Yellow |
| Drive Type | Direct |
| Mounting Location | I-Beam & H-Beam |
| Voltage | 110 V |
| CFM High | 6210 CFM |
| Phase | Single |
| Oscillating/Non Oscillating | Non Oscillating |
| Indoor/Outdoor | Indoor |
| Brand | Jan Fan |
Compliance & Certifications
| Certifications | OSHA, UL Probe |