Johnson 12" Magnetic Torpedo Level
Write a Review
|
Questions & Answers (0)
Product Description
With four vials, this 12" magnetic torpedo level accurately measures plumb, level, 45° and slope. Its solid aluminum frame is highly durable to survive even the toughest jobsite abuse. It was also designed to be easy and convenient to use - its top-read window lets you view the level vial easily from any angle, and the SurroundView® vials are larger than the competition's at 1/2" diameter, and reflect ambient light, making them exceptionally easy to read. This level also features powerful GripTight magnets that hold to flat or round ferrous metal surfaces for convenient, hands-free use, while the v-groove frame fits easily on pipe and conduit.
PRICE
$179.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Width | 2-1/4 in |
| Height | 12 in |
Product Details
| Type | Level |
| Material | Aluminum |
| Description | Magnetic Torpedo Level |
| Manufacturers Part Number | 1435-1200 |
| Accuracy | .75mm/m °F |
| Brand | Johnson |