Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Digi-Pas

Model # :WBB962932

MPN #: DWL-200

Digi-Pas® DWL-200 Torpedo Digital Level

Product Description
Digi-Pas® is a leading digital level manufacturer with a full range of digital levels with varying precision for engineering and trade professionals as well as DYI users. Digi-Pas® levels allow you to measure angles digitally, electronically, and with an actual number, at every angle, all 360 degrees of a complete circle. So setting up a machine level, installing a deck, stair rail, extending a roof or determining how much an old floor has sagged is simpler, less time consuming, and more accurate. Digi-Pas® levels are simple to use. Just press the on/off button and you will see the angle of any surface with decimal-point accuracy. The DWL200 is a torpedo digital level measuring 8 inches long and 2 inches wide. It displays any angles in % of slope or degrees. This model has accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles. A buzzer feature makes audible beep sound at 0°. The hold function will freeze the angle display on the LCD. The unit also has a large magnetic base allowing for strong attachment to magnetic surfaces. The DWL 200 has longer than average battery life and an automatic 3 mins off feature. The strong impact resistance ABS polymer material casing is molded with a tough aluminum base with built in vials.

Features:
  • High accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles with switchable display between degrees (°) or slope (%)
  • User can easily recalibrate with no special fixtures required.
  • Strong magnet on the base enable the level to be fixed on to any magnetic surface
  • Buzzer sound at 0° and any programmed halt angle
  • Alternate zero
  • Digipas levels are warranted to the original purchaser to be free from defects in workmanship and material. We will replace any defective part under normal and proper use within a period of 1 year from the date of purchase.
PRICE
$51.80

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range0°-90°, 4 x 90° (360°)

Product Details

Resolution0.1° (1.75mm/M)
Type7-7/8
Number of Batteries2
MaterialABS
DescriptionTorpedo Digital Level
ColorBlack
Manufacturers Part NumberDWL-200
Accuracy±0.1 at 0 & 90, ±0.2 at 1-89 °F
BrandDigi-Pas