Axis Meat Grinder - 1.5 HP
Questions & Answers (0)
Axis Meat Grinder - 1.5 HP
Specifications
Weights & Dimensions
| Width | 19-5/8 in |
| Depth | 19-5/8 in |
| Height | 11-13/16 in |
Product Details
| Horsepower | 1.5 HP |
| Voltage | 110 V |
| Description | #22 Electric Meat Grinder |
| Color | Silver |
| Manufacturers Part Number | AX-MG22 |
| Output | 265 lbs/hr BTU |
| Brand | Axis |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | ETL Certified |
Related Products
Vollrath, Meat Grinder, 40744, No. 22, 11/2 Hp Features: Energy efficient motor and precision gear drive Excellent fit and finish with no sharp corners or seams Forward and reverse switch Reliable under the most demanding conditions Attractive, compact design suitable for any open kitchen or supermarket Supplied with 1/8" (32 mm)and 5/16" (79 mm) grinder plates Perfect for butchers, supermarkets, Asian restaurants, delis, and pizza shops Convenient top-mounted carrying handle Sausage stuffer and feed stick accessories included Grinding head, pan and attachments are dishwasher safe No. 12 ...
Vollrath, 40 Quart Mixer With Guard, 40759, 12 Amps, NSF Features: Three speed transmission Safety cut-switch automatically turns the unit off if gears are changed without stopping the mixer 60 qt model includes bowl truck for convenient bowl transport Number 12 hub accommodates Vollrath Meat Grinder and Vegetable Slicer attachments for flexibility between grinding, slicing, and mixing. Non-Vollrath attachments are not recommended. They will not work properly and will void the warranty. Comes standard with: Dough hook, Wire whisk, Spatula, Stainless steel mixing bowl, Safety guard All ...
Axis AX-S12 ULTRA - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System Features: Sanitary anodized components One piece base with no crevices to avoid any build-up of bacteria Easy to maintain – economical service and repair with a long life belt Knife runs at 300 rpm for optimal performance, to avoid product heating and stressing Steel motor pulley Thermo-protection to avoid motor burning Microswitch protection on cover blade; blade will stop when microswitch loses its contact Wide stainless steel product holder providing sanitary requirements as it comes into contact with any food ...
Reversible dough sheeter. Hand operation for thickness control and foot pedal operation for carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 1hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to work area. Interlock switches protect oeprator from injury if safety guard is opened. Pivoting and removable arms. Convenient storage in base for rolling pins. Optional cutters are availible for this model (contact factory).
Features: Sanitary anodized components One piece base with no crevices to avoid build-up of bacteria Easy to maintain – economical service and repair with a long life belt Slicer's knife runs at 300 rpm for optimal performance, to avoid heating and stressing Thermo-protection to avoid motor burning Microswitch protection on cover blade Plexi safety guard on carriage tray to prevent accidents Highest chromium precision special alloy hollow ground blade Precision system provides thousands slice adjustment and consistent cuts of foods from tissue thin to 9/16'' (14mm) Built-in top mounted ...