Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3248040

MPN #: TC-280F

Sealer Sales® 12" Table Top Chamber Vacuum Sealer, 3mm with Electric Cut Wire

Product Description
Our TC-280F vacuum sealer is a stainless steel vacuum chamber machine ideal for sealing vacuum pouches used in the pharmaceutical, food, or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 15-30 seconds. Machines are ETL, UL, NSF, CE, and CSA Certified. Machine is assembled in the US with a Busch pump.

Features:
  • Compact, easily fits most spaces
  • Stainless steel construction
  • Durable aluminum steel bar
  • Acrylic plastic lid
  • Standard seal width: 3mm with electric cut off (4mm by special request only)
  • Custom features available: Gas flush, sensor control, bi-active sealing, 220V
  • Ships via LTL Freight only


PRICE
$3,349.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth18 in
Height16 in
Weight115 lbs
Seal Length12

Product Details

Assembly RequiredYes
ColorSilver
Amperage15 A
SeriesTC
Heat TypeImpulse
For Use WithVacuum Sealing
Wattage1800 W
Voltage110 V
Watts1800 W
ImpulseYes
Manufacturers Part NumberTC-280F
BrandSealer Sales

Warranty

Warranty1

Compliance & Certifications

CertificationsETL, UL, NSF, CE, CSA