Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB429994

MPN #: 22102.0000

2 Lb. Bulk Grinder, G2 Hd, Black

Product Description
Bulk Grinder
  • Hopper holds 2 lbs. (.91 kg) of fresh coffee beans.
  • Turbo action draws coffee through grind chamber for greater grinding efficiency.
  • Fast grinding""one pound in under 30 seconds.
  • Wide range of grinds can be selected.
  • Convenient cleaning lever ensures complete clean out of coffee from grind chamber.
  • Bag switch stops motor when bag is removed and prevents grinding before bag is in place.
  • Heavy-duty precision burrs for quality, finer grinds.
  • Three year warranty on grinding burrs.
  • International electrical configurations available.

Electrical: Motors are rated: 120 volts, 60 Hz, 9 amps. Requires 2-wires plus ground service. 3/4 HP motor.

PRICE
$1,515.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/8 in
Depth15-7/8 in
Height26-1/2 in

Product Details

StyleG2HD Bulk Grinder
Voltage120v/60/1-ph V
ColorBlack
Manufacturers Part Number22102.0000
Amperage9 A
Hopper Capacity2 lbs
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed, ETL