Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display - Silver
|
Questions & Answers (0)
Product Description
Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display – Silver
This Digital Atomic Clock is highly accurate, updated daily by radio signal from Colorado for 48 states of Continental USA. Displays hours, minutes, seconds, date, month, day, and internal temperature. 12/24 hour option, dual alarms and snooze. For wall or desktop display. Requires 2 AAA alkaline batteries (not included). 1 Year Warranty.
This Digital Atomic Clock is highly accurate, updated daily by radio signal from Colorado for 48 states of Continental USA. Displays hours, minutes, seconds, date, month, day, and internal temperature. 12/24 hour option, dual alarms and snooze. For wall or desktop display. Requires 2 AAA alkaline batteries (not included). 1 Year Warranty.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 1 in |
| Height | 7-1/4 in |
| Weight | 0.8 lbs |
Product Details
| Type | Radio Controlled Wall Clock |
| Frame Color Family | Silver |
| Mechanism | Atomic |
| Display Type | Digital |
| Description | Digital Atomic Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 67018990 |
| Temperature | Yes |
| Shape | Rectangular |
| Brand | Chicago Lighthouse |
| Outdoor | No |
Warranty
| Warranty | 1 yr |