Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778316

MPN #: 65423

Simpson® Truck Mount Water Gas Industrial Pressure Washer Honda GX690, Gear Drive, 2800 PSI

Product Description
Truck mount pressure washers are powerful, industrial-grade cleaning machines designed to be installed on trucks or trailers, providing mobility for cleaning professionals. They are ideal for large-scale cleaning, including fleet cleaning, graffiti removal, and industrial site maintenance. These units usually offer high pressure and water flow rates, making them suitable for heavy-duty applications. Their truck-mounted design allows for easy transportation and operation in remote locations.

PRICE
$4,685.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Weight200 lbs

Product Details

DriveGear
Max PSI2800 psi
Start TypeElectric
Manufacturers Part Number65423
Nozzles15, 25, 40
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles3
BrandSimpson
TypePressure Washer
Horsepower22.1 HP
ColorBlack/Red
SeriesTruck Mount
Water TypeCold
Max Gallons per Minute10 gal/min
Electric StartYes
Mobile or StationaryStationary
Connection StyleQuick Connect
Engine Displacement688 cm³
Engine SeriesHonda GX690

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CARB CompliantNo