Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146292

MPN #: 5DDD106A

Fantech 10" Roof Ventilator Direct Drive Downblast 5DDD106A, 1/20 HP, 115V, 1 PH, 665 CFM, ODP

Product Description
Direct-drive downblast ventilators are designed for use where steady exhaust ventilation is needed under low to moderate static pressure conditions. Ventilators can be mounted on the roof or wall. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are UL 705 Standard listed
  • One-piece removable exhaust hood
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Equipped with a built-in bird screen to protect discharge
  • Externally cooled motor compartment
PRICE
$559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/8 in
Depth16-1/2 in
Height16-1/2 in
Weight41 lbs
Base Length19 in
Fan Diameter10 in

Product Details

Number of SpeedsVariable
For Use With5ACC03SC
Operating TemperatureUp To 170°F
Motor TypeOpen Drip Proof
Wattage144 W
Peak Fan Power Input0 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5DDD106A
Indoor/OutdoorIndoor
BrandFantech
RPM1150 rpm
CFM665 CFM
Horsepower1/20 HP
Drive TypeDirect Drive
Hertz60 Hz
Sones5
Speed ControllableY
Voltage115 V
DescriptionDownblast Ventilator

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, UL Standard 705 & 762, NFPA 96